• Cart

DESCRIPTION

Apollo Conbraco Sweat Bronze Globe Valve

A33LF1401

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61-8 2010
ASME Specifications
ASME B16.18
End Connection 1
Sweat
Lead Law Compliant
Yes
Length
2-97/100 in
Material
Bronze
Maximum Pressure
200 psi
Pressure Class
125#
Valve Size
1/2 in
Valve Type
Globe Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS