DESCRIPTION

  • Sizes 1 1/4" to 2"

Apollo Conbraco Tee Handle

AH253500

MORE SIZES AVAILABLE

SPECIFICATIONS

FM Approved
No
Handle Material
Stainless Steel
Handle Type
Lever
Size
1-1/4 in - 2 in
UL Listed
No