Apollo Conbraco Tee Handle for Apollo Conbraco Series 70 Valve
A7821901
Fitting Sizes:
SPECIFICATIONS
- Brand Model Compatibility
- Apollo Conbraco 70 Series 3/4 in - 1 in Valves
- FM Approved
- No
- Fitting Sizes
- 3/4 in - 1 in
- GSA Approved
- No
- Handle Type
- T-Handle
- NSF Certified
- No
- UL Listed
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday