DESCRIPTION

Apollo Conbraco Thermal Expansion Valve

A78LF405RV

Valve Size:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
NPT
End Connection 2
NPT
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
125 psi
NSF Certified
No
Valve Size
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY