• Cart

DESCRIPTION

Apollo Conbraco 76-100 Series Threaded Stainless Steel Standard Port Ball Valve with Lever Handle, Static Grounded Ball and Stem

A76103560A

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-351
CSA Certified
CSA CGA 3.16-M88
Collection
76-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Stainless Steel
Material Type
CF8M
Maximum Pressure
2000 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
3/8 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY