• Cart

DESCRIPTION

Apollo Conbraco Valve Repair Kit

A4A0010

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
40-200 Series Reduced Pressure Principle Backflow Preventers
End Connection 1
Compression
End Connections
Compression
FM Approved
No
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Repair Kit
UL Listed
No
Valve Size
3/4 in

Starting at
$132.45
EACH
  • QUANTITY