DESCRIPTION

Apollo Conbraco Wye Strainer

A59LF00302

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Lead Law Compliant
Yes
NSF Certified
No
Size
1/2 in x 1/2 in x 1/2 in