Print

DESCRIPTION

Apollo Conbraco Xpress® Copper x Male Brass Adapter

A10

Manufacturer Part #: 10075836

To see availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in x 3/8 in

    A10075836 

    Manufacturer Part #: 10075836

    $7.69
    $5.63
    Call for Pricing Call us for price $7.69 $5.63
  • 3/4 in x 1 in

    A10075842 

    Manufacturer Part #: 10075842

    $23.79
    $17.42
    Call for Pricing Call us for price $23.79 $17.42
  • 1-1/4 in x 1 in

    A10075846 

    Manufacturer Part #: 10075846

    $37.55
    $26.74
    Call for Pricing Call us for price $37.55 $26.74
  • 1-1/4 in x 1-1/2 in

    A10075848 

    Manufacturer Part #: 10075848

    $40.09
    $28.55
    Call for Pricing Call us for price $40.09 $28.55
  • 1-1/2 in x 1-1/4 in

    A10075850 

    Manufacturer Part #: 10075850

    $50.37
    $35.87
    Call for Pricing Call us for price $50.37 $35.87
  • 1-1/2 in x 2 in

    A10075852 

    Manufacturer Part #: 10075852

    $110.27
    $78.52
    Call for Pricing Call us for price $110.27 $78.52
  • 1 in x 3/4 in

    A10075854 

    Manufacturer Part #: 10075854

    $26.21
    $18.67
    Call for Pricing Call us for price $26.21 $18.67
  • 1 in x 1-1/4 in

    A10075856 

    Manufacturer Part #: 10075856

    $33.24
    $23.67
    Call for Pricing Call us for price $33.24 $23.67

SPECIFICATIONS

Clean Bagged
No
Collection
Xpress®
End Connection 1
Copper
End Connection 2
Male
End Connections
Copper x Male
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Fitting Type
Reducing
Height
93/100 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
93/100 in
Material
Brass
NSF Certified
No
Width
1-79/100 in