Wye 2-1/2 in. Cast Iron Flanged Valve Strainer
YCF-E Series Wye 2-1/2 in. Cast Iron Flanged Valve Strainer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One-piece cast body meets ASME Standard
- NSF/ANSI 372 - lead free
- Iron strainer with flat face flanges conforms to ASME/ANSI 16.1 Class 125
- Tapped blow-off connection with plug
- Upper and lower machined seats for screen for self aligning screen design
- 304 SS perforated screens are standard (P045 STD 2 in - 3 in, P125 STD 4 in - 12 in)
- Equipped with bolted cover employing flat gasket seal
- All models epoxy coating (FDA CFR21, section 175.300)
- 100% factory pressure tested
-
Lead Law Compliant, Not Certified
Specifications
- ANSI:
- ANSI 372, ANSI B16.1 Class 125
- ASME:
- ASME B16.1 Class 125
- ASTM:
- ASTM A-126 Class B, ASTM A-307
- Application:
- Cold Working Pressure
- BAA Compliant:
- No
- Coating:
- Epoxy
- Collection:
- YCF-E Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 10-3/4 in
- Material:
- Cast Iron, Carbon Steel, Graphite, Stainless Steel
- Material Type:
- 304, A126
- Maximum Temperature:
- 353
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Perforation Size:
- 1/22 in
- Pressure - High:
- 200
- Recommended Valve Application:
- Steam
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- 1 piece
- Valve Type:
- Y-Strainer
- Weight:
- 34 lb