1 x 1 in. Hose x MPT Stainless Steel Braided Connector
1 x 1 in. Hose x MPT Stainless Steel Braided Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- GHT
- End Connection 2:
- Male Threaded
- End Connections:
- GHT x Male Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- NSF Certified:
- No
- Outer Hose Material:
- Braided Stainless