1/2 in. Press Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

You last purchased this on
 
Apollo® PowerPress

411G Series 1/2 in. Press Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

411G Series 1/2 in. Press Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring

  • Fast #
  • Part #APWR7481650
  • Item #7317463
  • Manufacturer Part #PWR7481650
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 10 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Full port design
  • Ridgid® and Milwaukee press tool compatible
  • Patented visual inspection ring and indicator (green)
  • Requires Certification

Specifications

Adjustable:
No
Application:
Natural Gas, Compressed Air
BAA Compliant:
Yes
Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
411G Series
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
Height:
1-13/50 in
IAPMO Listed -:
Yes
ISO:
No
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
200#
Temperature Range:
-40 to 194 Deg F (-40 to 90 Deg C)
Temperature Rating:
194
UL Listed:
No