Apollo® PowerPress

2 x 1-1/4 in. Fitting x Press Carbon Steel Reducer

Part #APWR7480825  |  Manufacturer Part #PWR7480825

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Application: Commercial

Clean Bagged: No

End Connection 1: Fitting

End Connection 2: Press

End Connections: Fitting x Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 2 in x 1-1/4 in

IAPMO Listed: No

Material: [Carbon Steel, Rubber]

Material Type: EPDM

NSF Certified: No

Type: APWR7480825

UL Listed: No