1-1/4 x 3/4 in. Press x FNPT Reducing Carbon Steel Adapter
403G Series 1-1/4 x 3/4 in. Press x FNPT Reducing Carbon Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
- Patented Visual Inspection Ring & Indicator (Green)
Specifications
- Adjustable:
- No
- Application:
- Chilled Water, Hydronic Heating, Low Pressure Steam, Compressed Air
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 403G Series
- End Connection 1:
- Press
- End Connection 2:
- FNPT
- End Connections:
- Press x FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Adapter
- Height:
- 2-1/5 in
- IAPMO Listed -:
- No
- ISO:
- No
- Length:
- 2-1/5 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- A216-WCB
- Maximum Temperature:
- 302
- Minimum Temperature:
- -40
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- -40 to 302 Deg F
- Temperature Rating:
- 302
- Type:
- APWR7480979
- UL Listed:
- Yes
- Weight:
- 0.730 lb