1/2 in. Press Zinc Nickel Carbon Steel 90 Degree Elbow with EPDM Seal

You last purchased this on
 
Apollo® PowerPress

407 Series 1/2 in. Press Zinc Nickel Carbon Steel 90 Degree Elbow with EPDM Seal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

407 Series 1/2 in. Press Zinc Nickel Carbon Steel 90 Degree Elbow with EPDM Seal

  • Fast #
  • Part #APWR7480121
  • Item #7317408
  • Manufacturer Part #PWR7480121
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Green)
  • Requires Certification

Specifications

Adjustable:
No
Application:
Chilled Water, Hydronic Heating, Low Pressure Steam, Compressed Air
BAA Compliant:
Yes
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
407 Series
Elbow Degree:
90 DD
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Height:
1-13/50 in
IAPMO Listed -:
No
ISO:
No
Length:
1-13/50 in
Material:
Carbon Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
302
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Pressure Class:
200 psi
Recommended Valve Application:
Water
Temperature Range:
-40 to 302 Deg F
Temperature Rating:
302
UL Listed:
No
Weight:
0.4 lb