2 x 1 in. Fitting x Press Zinc Nickel Carbon Steel Reducer with HNBR O-Ring
418G Series 2 x 1 in. Fitting x Press Zinc Nickel Carbon Steel Reducer with HNBR O-Ring
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
- Patented Visual Inspection Ring & Indicator (Yellow)
Specifications
- ASTM:
- ASTM A-106
- Adjustable:
- No
- Application:
- Gas
- BAA Compliant:
- Yes
- CSA Certified:
- CSA LC-4
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 418G Series
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2 in x 1 in
- Fitting Type:
- Reducer
- Height:
- 2-2/5 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 2-2/5 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Gas
- Temperature Range:
- -40 to 194 Deg F
- Temperature Rating:
- 194
- UL Listed:
- No
- Weight:
- 0.690 lb