1-1/2 in. Press Zinc Nickel Carbon Steel Union with EPDM O-ring

You last purchased this on
 
Apollo® PowerPress

4733 Series 1-1/2 in. Press Zinc Nickel Carbon Steel Union with EPDM O-ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® PowerPress

4733 Series 1-1/2 in. Press Zinc Nickel Carbon Steel Union with EPDM O-ring

  • Fast #
  • Part #APWR7481155
  • Item #7317314
  • Manufacturer Part #PWR7481155
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Patented Visual Inspection Ring & Indicator (Green)
  • Requires Certification

Specifications

Adjustable:
No
Application:
Non-Gas
BAA Compliant:
Yes
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
4733 Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
3-3/100 in
IAPMO Listed -:
No
ISO:
No
Material:
Carbon Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
302
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Global
Pressure Class:
200#
Recommended Valve Application:
Water
Temperature Range:
-40 to 302 Deg F
Temperature Rating:
302
UL Listed:
No
Weight:
2.25 lb