Apollo® Press
1-1/2 in. Copper Press Coupling with Stop
Part #A10077699 | Item #7601634 | Manufacturer Part #10077699
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 40
How to get it:
Product Details
- Proudly Manufactured in USA – ARRA Compliant
- Compatible with most commercially available press-fit tools
- Highest Pressure Rating in the Market (300 PSI Max)
Specifications
ANSI Specifications: ANSI 372, ANSI 61
ASME Specifications: ASME B16.51
Adjustable: No
Application: Chilled Water, Fuel Oil, Gases, Hydronic Heating, Low Pressure Steam, Potable Water
BAA Compliant: Yes
CSA Certified: CSA TIL-MSE 13
Clean Bagged: No
End Connection 1: Press
End Connection 2: Press
End Connections: Press
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 1-1/2 in
Fitting Type: Coupling, Straight
Height: 2-11/100 in
IAPMO Listed: Yes
ISO Specifications: No
Lead Law Compliant: Yes
Length: 2-11/100 in
Material: Copper
Material Type: UNS C12200
Maximum Pressure: 300 psi
Maximum Temperature: 250
Minimum Temperature: 0
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Origin: Domestic
Recommended Valve Application: Water
Temperature Range: 0 to 250 Deg F
Temperature Rating: 250
Type: A10077699
UL Listed: No
Weight: 0.496