1-1/2 x 1-1/4 x 1-1/4 in. Copper Press Tee

You last purchased this on
 
Apollo® Press

Model 811R 1-1/2 x 1-1/4 x 1-1/4 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

Model 811R 1-1/2 x 1-1/4 x 1-1/4 in. Copper Press Tee

  • Fast #
  • Part #A10077803
  • Item #4354970
  • Manufacturer Part #10077803
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Proudly Manufactured in USA – ARRA Compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Model 811R
Depth:
2-11/100 in
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in x 1-1/4 in
Fitting Type:
Tee
Height:
3-21/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
DZR, EPDM, C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Temperature Range:
32 to 250 Deg F
UL Listed:
No
Weight:
0.885 lb
Width:
4-13/20 in
cUPC Certified:
Yes