1-1/2 x 1-1/4 x 3/4 in. Copper Press Tee

You last purchased this on
 
Apollo® Press

Model 811R 1-1/2 x 1-1/4 x 3/4 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

Model 811R 1-1/2 x 1-1/4 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #A10077801
  • Item #4239904
  • Manufacturer Part #10077801
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Application:
Commercial
Clean Bagged:
No
Collection:
Model 811R
Depth:
2-11/100 in
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in x 3/4 in
Fitting Type:
Tee
Height:
3-1/10 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
C12200, EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Product Type:
O-Ring
Temperature Range:
32 to 250 Deg F
UL Listed:
No
Weight:
0.765 lb
Width:
4-21/100 in