1-1/4 in. Press x FPT Domestic Brass Adapter

You last purchased this on
 
Apollo® Press

803 Series 1-1/4 in. Press x FPT Domestic Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

803 Series 1-1/4 in. Press x FPT Domestic Brass Adapter

  • Fast #
  • Part #A10075756
  • Item #4354924
  • Manufacturer Part #10075756
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Proudly Manufactured in USA – ARRA Compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Application:
Chilled/Hot Water
BAA Compliant:
Yes
CSA Certified:
CSA TIL MSE 13
Clean Bagged:
No
Collection:
803 Series
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
Height:
1-93/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-9/10 in
Material:
Brass
Material Type:
UNS C27451
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Recommended Valve Application:
Water
Temperature Range:
0 to 250 Deg F
UL Listed:
No
Weight:
0.31 lb