1-1/4 x 1-1/2 in. Copper x Female Brass Adapter

You last purchased this on
 
Apollo® Press

1-1/4 x 1-1/2 in. Copper x Female Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

1-1/4 x 1-1/2 in. Copper x Female Brass Adapter

  • Fast #
  • Part #A10075790
  • Item #4354957
  • Manufacturer Part #10075790
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Female
End Connections:
Press x Female
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/4 in x 1-1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/50 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
Width:
1-49/50 in