1 in. Copper Crimp Ring For PEX-B

You last purchased this on
 
Apollo Valves

1 in. Copper Crimp Ring For PEX-B

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

1 in. Copper Crimp Ring For PEX-B

  • Fast #
  • Part #A68PXCR1
  • Item #7297637
  • Manufacturer Part #A68PXCR1
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
FM Approved:
No
Fits Pipe Size:
1 in
Fitting Type:
PEX Ring
GSA Approved:
No
IAPMO Listed -:
No
Material:
Copper
NSF Certified:
No