3/4 in. Copper Crimp Ring For PEX-B
3/4 in. Copper Crimp Ring For PEX-B
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Copper
- NSF Certified:
- No