3/4 in. Press Copper Dielectric Union
3/4 in. Press Copper Dielectric Union
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Copper tailpiece for maximum corrosion resistance
- Permanently secured/trapped nylon insulator
- Compact design for installations in tight spaces
- Leak Before Press® Technology
- Zinc coated steel nut and adapter
- Optimal insulator and washer thickness for improved dielectric isolation
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-88
- Application:
- Commercial
- Clean Bagged:
- No
- Coating:
- Zinc
- Color Finish Name:
- Copper
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Dielectric Union, Straight
- Height:
- 2-3/10 in
- Length:
- 1-49/50 in
- Material:
- Copper, Plastic, Steel
- Material Type:
- C12200, EPDM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Opening Size:
- 3/4 in
- Origin:
- Domestic
- Pressure - High:
- 300
- Product Type:
- Fitting
- Recommended Valve Application:
- Cold Water, Hydronics, Potable Water, Utilities
- Temperature Range:
- Up to 250 Deg F
- Weight:
- 0.58 lb
- cUPC Certified:
- No