59 Series 1 x 1 x 1 in. 400# FNPT 50 Mesh Cast Bronze Wye Strainer

Part #A5900501PR  |  Item #4477975  |  Manufacturer Part #5900501PR

Fitting Sizes:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-584, ASTM B-61

Collection: 59 Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-3/4 in

Material: Bronze

Maximum Temperature: 150

Mesh Size: 50

NSF Certified: No

Pressure Class: 400#

Recommended Valve Application: Gas, Oil, Water

Strainer Type: Wye