This product requires certification to purchase.

1-1/4 x 1-1/4 x 1-1/4 in. 400# FNPT Bronze Wye Strainer

Apollo® Press

59LF Series 1-1/4 x 1-1/4 x 1-1/4 in. 400# FNPT Bronze Wye Strainer

  • Fast #
  • Part #A59LF006P2PR
  • Item #4477957
  • Manufacturer Part #59LF006P2PR
5 out of 5 Customer Rating
Brand image
Apollo® Press

59LF Series 1-1/4 x 1-1/4 x 1-1/4 in. 400# FNPT Bronze Wye Strainer

  • Fast #
  • Part #A59LF006P2PR
  • Item #4477957
  • Manufacturer Part #59LF006P2PR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The lead free* APOLLOPRESS® 59LF Series Strainers with Press connections are designed to protect potable piping systems from unwanted foreign particles with minimum pressure loss.
  • The valves are built for long reliable service with proven ASTM grade materials including a lead free* bronze body and stainless steel strainer.
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Sizes
1-1/4 in
Length
5-13/100 in
Mesh Size
20
Pressure Class
400#
Valve Size
1-1/4 in
Characteristics & Features
Collection
59LF Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Type
Wye
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ANSI
ANSI 372
ASTM
ASTM B-584
NSF
NSF 372
Origin
Domestic
Recommended Valve Application
Steam, Potable Water
UL Listed
No
UPC
670750371844