2-1/2 in. Forged Brass Full Port Press Ball Valve

You last purchased this on
 
Apollo® Press

77VLF Series 2-1/2 in. Forged Brass Full Port Press Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

77VLF Series 2-1/2 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF14901
  • Item #4695807
  • Manufacturer Part #77VLF14901
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 piece, Heavy Pattern Forged Design
  • Full-Port Flow
  • Lead Free*, ANSI 3rd Party Certified and Listed
  • Blowout-Proof Stem
  • Ridgid® XL Press Tool Compatible
  • Leak Before Press® Technology
  • Fast, Reliable, Economical Press Installation
  • Adjustable Stem Packing
  • Silicone Free Assembly
  • Corrosion Resistant Materials
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Collection:
77VLF Series
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press x Press
FM Approved:
No
Handle Length (in):
7-77/100 in
Handle Material:
Zinc Plated Steel
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
9-9/20 in
MSS:
MSS SP-110
Material:
Brass
Material Type:
C27451
Maximum Temperature:
250
Minimum Temperature:
0
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Low:
0
Pressure - Maximum:
250 psi
Recommended Valve Application:
Potable Water
Temperature Range:
0 to 250 Deg F (-18 to 121 Deg C)
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
12 lb
cUPC Certified:
No