1 in. Press x FPT Domestic Brass Adapter
803 Series 1 in. Press x FPT Domestic Brass Adapter
-
Pick Up: 24 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Compatible with most commercially available press-fit tools
- EPDM O-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
- Proudly Manufactured in USA – ARRA Compliant
- APOLLOXPRESS™ fittings carry a 50 year warranty
- No glues, fluxes or solder needed
- Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.18, ASME B16.22
- ASTM:
- ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
- Adjustable:
- No
- Application:
- Chilled Water, Fuel Oil, Gases, Hydronic Heating, Low Pressure Steam, Potable Water
- BAA Compliant:
- Yes
- CSA Certified:
- CSA TIL MSE 13
- Clean Bagged:
- No
- Collection:
- 803 Series
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- Height:
- 1-53/100 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/25 in
- Material:
- Brass
- Material Type:
- UNS C27451
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Water
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.21 lb