This product requires certification to purchase.

3/4 in. Bronze FNPT 60# 250F Relief Valve

Apollo Valves

10-600 Series 3/4 in. Bronze FNPT 60# 250F Relief Valve

  • Fast #
  • Part #A1060412
  • Item #4477908
  • Manufacturer Part #1060412
3.6 out of 5 Customer Rating
Brand image
Apollo Valves

10-600 Series 3/4 in. Bronze FNPT 60# 250F Relief Valve

  • Fast #
  • Part #A1060412
  • Item #4477908
  • Manufacturer Part #1060412
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Sizes: 3/4 in – 2 in (20 – 50mm)
  • ASME section IV certified capacity
  • Corrosion resistant construction
  • Diaphragm isolated spring chamber
  • Extremely high capacity
  • Made in the USA
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
5-3/10 in
Pressure Class
60#
Valve Size
3/4 in
Weight
2.3 lb
Width
3-1/5 in
Characteristics & Features
Collection
10-600 Series
Color Finish Name
Bronze
Material
Bronze, Alloy Steel, Plastic
Material Type
Silicone
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Threaded
Valve Seat Material
Silicone
Valve Type
Relief Valve
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Application
Commercial
ASME
ASME Section IV
ASTM
ASTM B-584
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Recommended Valve Application
Commercial, Hot Water, Water
UL Listed
No
UPC
670750878428