3 in. Carbon Steel Flanged RTFM Lever Handle Butterfly Valve
215L Series 3 in. Carbon Steel Flanged RTFM Lever Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ISO 5211 mounting flange allows choice of Apollo actuators and manual operators
- Multi-bolt retainer holds and supports the seat. Standard valves are suitable for bi-directional dead-end service at the full pressure-temperature rating of the valve. Same material as the body
- 215 Series Class 150# Carbon Steel (CWP 285) and 316 SS (CWP 275) 2” to 36”
- Soft seats made from TFM 1700
- Vacuum service to 29” Hg
- Well-suited for a wide range of liquid and steam applications, defined in the high performance butterfly valve pressure-temperature charts
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 70-2
- API:
- API 598, API 607, API 609
- ASME:
- ASME B16.10, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-216 Grade WCB
- AWWA:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 215L Series
- EPA Compliant:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hardware Included:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- No
- MSS:
- MSS SP-25, MSS SP-44, MSS SP-55, MSS SP-61, MSS SP-68
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 600
- Minimum Temperature:
- -25
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Pressure - Low:
- 29
- Pressure - Maximum:
- 280 psi
- Pressure - Minimum:
- 0 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- TIS:
- No
- Temperature Range:
- -20 to 600 Deg F
- Temperature Rating:
- 600
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Lug
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Locking Lever Handle
- Valve Seat Material:
- RTFM
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Butterfly Valve
- Weight:
- 16.6 lb
- cUPC Certified:
- No