This product requires certification to purchase.

5 BFV LUG HP CLS 300 WCB/Stainless Steel/TFM

Apollo Valves

230L Series 5 BFV LUG HP CLS 300 WCB/Stainless Steel/TFM

  • Fast #
  • Part #A230L05CSP8TA240
  • Item #11772355
  • Manufacturer Part #230L05CSP8TA240
4.6 out of 5 Customer Rating
Brand image
Apollo Valves

230L Series 5 BFV LUG HP CLS 300 WCB/Stainless Steel/TFM

  • Fast #
  • Part #A230L05CSP8TA240
  • Item #11772355
  • Manufacturer Part #230L05CSP8TA240
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Apollo International™ 215 and 230 Series double offset high performance butterfly valves are available in wafer or lug body design.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Lug
End Connection 2
Lug
End Connections
Lug
Height
13-189/1000 in
Length
2-61/250 in
Valve Size
5 in
Characteristics & Features
Clean Bagged
No
Collection
230L Series
Material
Carbon Steel
Material Type
A216-WCB
Valve Body Style
Lug
Valve Disc Material
Carbon Steel
Valve Operator
Worm Gear
Valve Seat Material
TFM, PTFE
Valve Stem
Standard
Valve Type
Butterfly Valve
Electrical & Operational Information
Maximum Temperature
600
Minimum Temperature
0
Warranty & Product Information
ANSI
ANSI Class 250/300 (lug)
ASTM
ASTM A216 WCB
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
Origin
Global
Recommended Valve Application
Air, Gas
Type
A230L05CSP8TA240
UL Listed
No
UPC
191988068837