This product requires certification to purchase.

3/4 in Bronze Standard Port FPT Ball Valve

Apollo Valves

3/4 in Bronze Standard Port FPT Ball Valve

  • Fast #
  • Part #A70344A5
  • Item #10752167
  • Manufacturer Part #70344A5
5 out of 5 Customer Rating
Brand image
Apollo Valves

3/4 in Bronze Standard Port FPT Ball Valve

  • Fast #
  • Part #A70344A5
  • Item #10752167
  • Manufacturer Part #70344A5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Apollo® 70-300 series is a standard port ball valve that combines pipe union with ball valve shut-off
  • Heating, cooling, steam, vacuum
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
600#
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Handle Material
Zinc Plated Steel
Material
Bronze
Material Type
B584-C84400
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
Up to 500 Deg F
Warranty & Product Information
ASTM
B-584
CSA Certified
Yes
Recommended Valve Application
Heating, Cooling, Steam, Vacuum
Type
A70344A5
UL Listed
No
UPC
670750448379