1/4 in. Bronze FNPT x MNPT Check Valve
61-100 Series 1/4 in. Bronze FNPT x MNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Resilient EPR soft seat
- Superior Shut-off
- Spring actuated
- Several pressure options
- Seat material options
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- 61-100 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- MNPT
- End Connections:
- FNPT x MNPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750632488
- Valve Body Material:
- Bronze
- Valve Body Style:
- Ball
- Valve Disc Material:
- PTFE
- Valve Size:
- 1/4 in
- Valve Type:
- Check Valve