Bronze FNPT Check Valve
61LF-500 Series Bronze FNPT Check Valve
Frequently Purchased Together
Product Details
Product Details
- Female NPT: 1/4 in to 2 in
- Solder: 1/2 in to 2 in
- Bubble-tight shut-off, ideally suited for gaseous service
- EPDM check disc (61LF-500 Standard)
- Straight-through flow minimizes pressure loss
- 1/2 psi cracking pressure
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM C-27451
- Collection:
- 61LF-500 Series
- Color Finish Name:
- Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Flow Rate:
- 81 gpm
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6 in
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- C89836
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Industrial, Potable Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 6.3 lb
- Width:
- 3-17/25 in