This product requires certification to purchase.

1-1/4 in. Bronze NPT Swing Check Valve

Apollo Valves

61YLF Series 1-1/4 in. Bronze NPT Swing Check Valve

  • Fast #
  • Part #A61YLF19601
  • Item #4161923
  • Manufacturer Part #61YLF19601
5 out of 5 Customer Rating
Brand image
Apollo Valves

61YLF Series 1-1/4 in. Bronze NPT Swing Check Valve

  • Fast #
  • Part #A61YLF19601
  • Item #4161923
  • Manufacturer Part #61YLF19601
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dezincification resistant bronze construction
  • Renewable bronze seat disc
  • 100% factory tested per MSS SP-139
  • NPT connection
  • Cast, machined and assembled in the USA
  • ARRA compliant
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Length
4-1/2 in
Pressure Class
125#
Valve Size
1-1/4 in
Weight
3.4 lb
Characteristics & Features
Collection
61YLF Series
Installation Type
Horizontal Mount, Vertical Mount
Material
Bronze, Brass, Stainless Steel
Material Type
304, C89836
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
Y Pattern
Valve Disc Material
Bronze
Valve Seat Material
Brass
Valve Type
Swing Check Valve
Electrical & Operational Information
Pressure - High
125, 200
Warranty & Product Information
ANSI
ANSI 372
ASME
ASME B1.20.1
ASTM
ASTM B-16, ASTM B-584
CSA Certified
CSA B51
ISO
ISO 9001:2008
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-139, MSS SP-80
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Commercial, Potable Water, Steam
UL Listed
No
UPC
670750686108