This product requires certification to purchase.

1-1/2 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70-100 Series 1-1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010739
  • Item #350548
  • Manufacturer Part #7010739
4.4 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 1-1/2 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010739
  • Item #350548
  • Manufacturer Part #7010739
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 135
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blow out proof stem
  • Adjustable packing gland
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
4-37/100 in
Pressure Class
600#
Valve Size
1-1/2 in
Weight
4.61 lb
Characteristics & Features
Clean Bagged
No
Collection
70-100 Series
Handle Material
Stainless Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Hi-Rise Locking Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Temperature Range
Up to 500 Deg F
Warranty & Product Information
ASTM
ASTM B-584
CSA Certified
CSA B51
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
670750655302