1-1/4 in. Bronze Standard Port FNPT Ball Valve
70-100 Series 1-1/4 in. Bronze Standard Port FNPT Ball Valve
Product Details
Product Details
- Threaded.
- 600 psig WOG, cold non-shock.
- 150 psig saturated steam.
- Vacuum service to 29" Hg.
- Meet Fed. Spec.
- WW-V-35C, Type II, composition BZ, style 3.
- Chromium-plated ball.
- Reinforced TFE seats and stuffing box ring.
- Blow-out-proof stem design.
- Adjustable packing gland.
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.26 lb