This product requires certification to purchase.

1 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010515
  • Item #1236319
  • Manufacturer Part #7010515
4.2 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7010515
  • Item #1236319
  • Manufacturer Part #7010515
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 810
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Reinforced seats
  • Blow-out-proof stem design
  • Adjustable packing gland
  • RPTFE Seats and MPTFE stem packing rings
  • 100% factory tested
  • Manufactured in the USA - ARRA compliant
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
3-37/100 in
Pressure Class
150#, 600#
Valve Size
1 in
Weight
1.72 lb
Characteristics & Features
Collection
70-100 Series
Handle Material
Zinc Plated Steel
Material
Bronze, Plastic
Material Type
RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM B-16, ASTM B-584 C84400
CSA Certified
CSA B51
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Steam
UL Listed
No
UPC
670750653483