This product requires certification to purchase.

2 in. Bronze FNPT 600# Ball Valve

Apollo Valves

70-100 Series 2 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7014804
  • Item #4249736
  • Manufacturer Part #7014804
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-100 Series 2 in. Bronze FNPT 600# Ball Valve

  • Fast #
  • Part #A7014804
  • Item #4249736
  • Manufacturer Part #7014804
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blow out proof stem
  • Adjustable packing gland
  • 316 SS ball and stem
  • Colored and numbered wiring
  • Crankcase heaters
  • Dedicated airflow
  • Easy access low voltage terminal board (LTB)
  • Foil-faced and edge captured insulation
  • High efficiency drum and tube heat exchanger
  • High efficiency gas heat with hot surface ignition
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
2 in
Characteristics & Features
Collection
70-100 Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
670750662744