3/4 in. Bronze Standard Port Solder 600# Ball Valve
70-200 Series 3/4 in. Bronze Standard Port Solder 600# Ball Valve
Product Details
Product Details
- Adjustable packing gland
- Blow out proof stem
- Chromium plated ball
- Accessory hook-up capability
- Blower door safety switch
- Common vent
- Complete front service access
- Direct drive, 4-speed motors
- Heavy gauge aluminized steel heat exchanger
- Heavy gauge, wrap-around Steel cabinet
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 70-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-87/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve