This product requires certification to purchase.

1 in. Bronze Standard Port Union Threaded 600# Ball Valve

Apollo Valves

70-300 Series 1 in. Bronze Standard Port Union Threaded 600# Ball Valve

  • Fast #
  • Part #A70305A6
  • Item #9523732
  • Manufacturer Part #70305A6
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

70-300 Series 1 in. Bronze Standard Port Union Threaded 600# Ball Valve

  • Fast #
  • Part #A70305A6
  • Item #9523732
  • Manufacturer Part #70305A6
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable packing gland
  • Blowout-proof stem design
  • RPTFE seats and stuffing box ring
  • Chromium plated ball
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Length
4-23/50 in
Pressure Class
600#
Valve Size
1 in
Weight
2.42 lb
Characteristics & Features
Clean Bagged
No
Collection
70-300 Series
Material
Bronze
Material Type
B584-C84400
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
150, 600
Warranty & Product Information
ASTM
ASTM B-584 C84400
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MA Approved
No
MSS
MSS SP-110
NSF Certified
No
Recommended Valve Application
Cold Working Pressure, Steam
UL Listed
No
UPC
191988124069