This product requires certification to purchase.

3/4 in. Bronze Standard Port FNPT 400# Ball Valve

Apollo Valves

70-600 Series 3/4 in. Bronze Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7060427
  • Item #1768625
  • Manufacturer Part #7060427
5 out of 5 Customer Rating
Brand image
Apollo Valves

70-600 Series 3/4 in. Bronze Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7060427
  • Item #1768625
  • Manufacturer Part #7060427
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 648
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Blow out proof stem
  • Adjustable packing gland
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Pressure Class
400#
Valve Size
3/4 in
Characteristics & Features
Collection
70-600 Series
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
3-way
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Pressure - High
400
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
MSS
MSS SP-110
NSF Certified
No
UL Listed
No
UPC
670750673672