This product requires certification to purchase.

1 in. Bronze Standard Port FNPT 600# Ball Valve

Apollo Valves

70LF-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A70LF10504
  • Item #4517168
  • Manufacturer Part #70LF10504
5 out of 5 Customer Rating
Brand image
Apollo Valves

70LF-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A70LF10504
  • Item #4517168
  • Manufacturer Part #70LF10504
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easily identifiable blue hang tag and white lever grip
  • RPTFE seats and stuffing box ring
  • Designed, manufactured, and 100% factory tested in the USA
  • Saturated steam 150 psi
  • Application commercial, plumbing, heating system, potable water
  • Lead-free
  • Made in USA
  • EZ-Solder™ lead free brass & bronze materials
  • Chromium plated ball
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
3-37/100 in
Pressure Class
600#
Valve Size
1 in
Weight
1.72 lb
Characteristics & Features
Clean Bagged
No
Collection
70LF-100 Series
Handle Material
Zinc Plated Steel
Material
Bronze
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Extension
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
350
Pressure - High
150
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM A-276, ASTM B-16, ASTM B-584 C89836
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Heating System, Plumbing, Potable Water
UL Listed
No
UPC
670750818042