This product requires certification to purchase.

3/4 in. NPT Standard Port Carbon Steel Ball Valve

Apollo Valves

73A Series 3/4 in. NPT Standard Port Carbon Steel Ball Valve

  • Fast #
  • Part #A73A1042427A
  • Item #10283117
  • Manufacturer Part #73A1042427A
5 out of 5 Customer Rating
Brand image
Apollo Valves

73A Series 3/4 in. NPT Standard Port Carbon Steel Ball Valve

  • Fast #
  • Part #A73A1042427A
  • Item #10283117
  • Manufacturer Part #73A1042427A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Pressure Class
2000#
Pressure - Maximum
2000 psi
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
73A Series
Handle Material
Plastic
Material
Carbon Steel
Valve Body Material
Steel
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
Stainless Steel
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
550
Warranty & Product Information
ASTM
ASTM A-105-CS
BAA Compliant
Yes
NSF Certified
No
Origin
Domestic
Recommended Valve Application
HVAC, Steam, Compressed Air
Type
A73A1042427A
UL Listed
No
UPC
670750195396