This product requires certification to purchase.

1/4 in. Stainless Steel Standard Port FNPT 2000# Ball Valve

Apollo Valves

76-100 Series 1/4 in. Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A7610139A
  • Item #4517256
  • Manufacturer Part #7610139A
3.7 out of 5 Customer Rating
Brand image
Apollo Valves

76-100 Series 1/4 in. Stainless Steel Standard Port FNPT 2000# Ball Valve

  • Fast #
  • Part #A7610139A
  • Item #4517256
  • Manufacturer Part #7610139A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Investment cast components
  • Reinforced seats
  • Mounting pad for easy actuator mounting
  • Blowout-proof stem design
  • Adjustable packing gland
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-1/20 in
Pressure Class
2000#
Pressure - Maximum
2000 psi
Valve Size
1/4 in
Weight
0.757 lb
Characteristics & Features
Clean Bagged
No
Collection
76-100 Series
Handle Material
Stainless Steel
Material
Stainless Steel
Material Type
CF8M
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Stainless Steel
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Hi-Rise Locking Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
600
Minimum Temperature
-20
Pressure - High
150
Temperature Range
-20 to 600 Deg F
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
No
ASSE Standards
No
ASTM
ASTM A-351 CF8M
AWWA
No
CSA Certified
CSA 3.16-M88
cUPC Certified
No
Fire Suppression System Rated
No
FM Approved
No
IAPMO Listed
No
ISO
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MA Approved
No
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, Steam
UL Listed
No
UPC
670750208010