1-1/4 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve
76-500 Series 1-1/4 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve
Product Details
Product Details
- Sping return to close (-01)
- Spring return to open (-08)
- Reinforced seats
- All components of lever are stainless steel
- Operating torque is approximately three times standard valve torque
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Meets NACE MR-01-75
- Investment cast components
- Low pressure control
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM A-351-CF8M
- Collection:
- 76-500 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Spring Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve