This product requires certification to purchase.

3/4 in. Stainless Steel Standard Port FNPT Ball Valve

Apollo Valves

76 Series 3/4 in. Stainless Steel Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7610427UAA
  • Item #9980956
  • Manufacturer Part #7610427UAA
4.3 out of 5 Customer Rating
Brand image
Apollo Valves

76 Series 3/4 in. Stainless Steel Standard Port FNPT Ball Valve

  • Fast #
  • Part #A7610427UAA
  • Item #9980956
  • Manufacturer Part #7610427UAA
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 1080
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Apollo Valves 76-100 Series is a threaded, 2-piece design, standard port, stainless steel ball valve.
  • Investment Cast Components. Reinforced Seats. Mounting pad for easy actuator mounting. Blowout-proof stem design. Adjustable packing gland. Stainless Steel Lever and NutMeets NACE MR0175 (2000) & MR0103 (2012)
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Length
2-24/25 in
Pressure Class
150#
Valve Size
3/4 in
Weight
1.3 lb
Characteristics & Features
Clean Bagged
No
Collection
76 Series
Material
Stainless Steel, Plastic
Material Type
RPTFE
Valve Body Material
Stainless Steel
Valve Operator
Latch Lock Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Pressure - High
150, 2000
Temperature Range
-20 to 500 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
API
API 607
ASTM
ASTM A-351 CF8M
BAA Compliant
Yes
CSA Certified
CSA 3.16
ISO
ISO 10497:2010
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Potable Water, Steam, Vacuum
UL Listed
No
UPC
191988083847