1-1/2 in. Bronze FNPT 600# Ball Valve
77-100 Series 1-1/2 in. Bronze FNPT 600# Ball Valve
Product Details
Product Details
- 316 SS Ball & Stem
- Reinforced seats
- Mounting pad for easy actuator mounting
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Full port for full flow & min. pressure drop
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- Collection:
- 77-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in