This product requires certification to purchase.

1/4 in. Bronze Full Port Threaded Ball Valve

Apollo Valves

77 Series 1/4 in. Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #A7710110
  • Item #10384295
  • Manufacturer Part #7710110
5 out of 5 Customer Rating
Brand image
Apollo Valves

77 Series 1/4 in. Bronze Full Port Threaded Ball Valve

  • Fast #
  • Part #A7710110
  • Item #10384295
  • Manufacturer Part #7710110
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Full port bronze ball valve; ANSI Class 600 pressure rating; stainless steel ball and stem; lever operated
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Pressure Class
600#
Pressure - Maximum
600 psi
Valve Size
1/4 in
Characteristics & Features
Clean Bagged
No
Collection
77 Series
Handle Material
Stainless Steel
Material
Bronze
Material Type
B584-C84400
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
500
Minimum Temperature
-20
Temperature Range
-20 to 500 Deg F
Warranty & Product Information
ASTM
ASTM B584-C84400
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
Recommended Valve Application
Commercial
Type
A7710110
UL Listed
No
UPC
670750702747