77CLF-A Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

Part #A77CLF20311A  |  Item #7297865  |  Manufacturer Part #77CLF20311A

$46.88 EACH

Valve Size:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Easily Identifiable White Handle and Blue “Lead Free” Hang Tag
  • EZ-Solder™ Lead Free Bronze**
  • Lead Free Brass & Bronze Materials
  • Blowout-Proof Stem Design
  • RPTFE Seats & Seals
  • Manufactured and 100% Factory Tested in USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI Z1157 2014

ASTM Specifications: ASTM B-16, ASTM B-584, ASTM C-27451, ASTM C-89836

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B51

Clean Bagged: No

Collection: 77CLF-A Series

Color Finish: Bronze

End Connection 1: Solder

End Connection 2: NPT

End Connections: Solder

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

Handle Included: Yes

Handle Length in : 3-41/50 in

Handle Material: Zinc Plated Steel

Handle Type: Lever

Hardware Included: No

Height: 1-79/100 in

High Pressure: 150, 600

IAPMO Listed: Yes

ISO Specifications: ISO 9001-2008

Lead Law Compliant: Yes

Length: 2-47/100 in

Low Pressure: 29

MA Approved: No

MSS Specifications: MSS SP-110

Material: Bronze

Material Type: B584, C89836

Maximum Temperature: 450

Minimum Temperature: -20

NEMA Specifications: No

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number Of Pieces: 1 Piece

Number of Handles: Single Handle

Origin: Domestic

Pressure Class: 600#

Recommended Valve Application: Steam, Water

TIS Specifications: No

Temperature Range: -20 to 450 Deg F

Temperature Rating: 450

UL Listed: No

Valve Body Material: Bronze

Valve Disc Material: Brass

Valve Material: Cast Bronze

Valve Operator: Therma-Seal™ Insulating Tee Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.6

cUPC Certified: Yes